Order Entry
Poland
ContactUsLinkComponent
SP Bel-Art Techni-Dome® glove box, 360° chamber
SP Bel-Art Techni-Dome® glove box, 360° chamber
Catalog # BELAF500300000
undefined
SP Bel-Art Techni-Dome® glove box, 360° chamber
Catalog # BELAF500300000

Specifications

  • Volume:
    65 L
  • Description:
    Glove box chamber, 360°, clear PC, with top and bottom gas ports, stopcock with plug and two circular front glove ports (Ø 152,4 mm), 600×600 mm
  • Model:
    Techni-Dome®
  • Weight:
    5 kg
  • Pk:
    1

Specifications

About this item

The Techni-Dome® glove chamber offers generous interior workspace with a small footprint that preserves benchtop space.

  • Hemispherical interior cleans easily
  • Unit's two-piece construction allows for quick processing of samples
  • Contents visible from 360°
  • Polycarbonate construction affords excellent chemical and thermal resistance and high impact strength
  • With two ports for gloves

Each Techni-Dome® 360 chamber is moulded of transparent PC for clear viewing from any angle. The PC construction provides resistance to a wide range of chemicals, high-impact strength and scratch-resistance. Moulded-in ports on top and bottom and one included stopcock with plug can be used to purge the glove chamber with nitrogen or other gases to create a controlled atmosphere. When no longer needed, the glove chamber can be quickly opened up, the two halves nested one inside the other, and the entire unit can be stowed away, regaining benchtop space.

Ordering information: The unit is supplied without gloves and clamping rings. Please order those separately.