Order Entry
Poland
ContactUsLinkComponent
VWR® SAS Super Pinocchio II Air Sampler for Compressed Gases
VWR® SAS Super Pinocchio II Air Sampler for Compressed Gases
Supplier:  VWR Collection
Certificates
undefined
VWR® SAS Super Pinocchio II Air Sampler for Compressed Gases
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 710-0950
  • 710-0949
  • 710-0951
  • 710-0955
  • Flow rate:
  • 100 L/min
  • 100 L/min
  • 100 L/min
  • 100 L/min
  • Max. temperature:
  • 40 °C
  • 40 °C
  • 40 °C
  • 40 °C
  • Material:
  • Aluminium/stainless steel
  • Aluminium/stainless steel
  • Aluminium/stainless steel
  • Aluminium/stainless steel
  • Operating pressure:
  • Max. 6 bar
  • Max. 6 bar
  • Max. 6 bar
  • Max. 6 bar
  • Dimensions:
  • 400L×200W×245H mm
  • 400L×200W×245H mm
  • 400L×200W×245H mm
  • 400L×200W×245H mm
  • Weight:
  • 5 kg
  • 5 kg
  • 5 kg
  • 5 kg

Specifications

Frequently Bought Together