High visibility jacket, Essential Hi-Vis
Supplier: FRISTADS KANSAS
Certificates
About this item
Durable jacket made of 70% polyester and 30% cotton. With several reflective stripes on shoulders, around the waist, and around the sleeves.
- Zip closure up to top of collar
- Two chest pockets with flap, two front pockets, D-ring, inside pocket with button
- Adjustable cuffs and hem
Weight: 300 g/m²
EN 471 (class 2 – size XS; class 3 – sizes S - XXXL)
Certifications: EN 471 (class 2 – size XS; class 3 – sizes S - XXXL)
Specifications
- Catalog No:
- 113-07949
- 113-07947
- 113-07952
- 113-07942
- 113-07953
- 113-07950
- 113-07951
- 113-07945
- 113-07946
- 113-07948
- 113-07943
- 113-07955
- 113-07944
- 113-07954
- Model:
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Hi-Vis
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 70% Polyester and 30% Cotton
- 70% Polyester and 30% Cotton
- 70% Polyester and 30% Cotton
- 70% Polyester and 30% Cotton
- 70% Polyester and 30% Cotton
- 70% Polyester and 30% Cotton
- 70% Polyester and 30% Cotton
- 70% Polyester and 30% Cotton
- 70% Polyester and 30% Cotton
- 70% Polyester and 30% Cotton
- 70% Polyester and 30% Cotton
- 70% Polyester and 30% Cotton
- 70% Polyester and 30% Cotton
- 70% Polyester and 30% Cotton
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
Specifications
Frequently Bought Together