R7-3521-11

FLUOROSILICONE ELASTOMER

Description

  • Two-part, dark gray, 50 mole % fluorosilicone elastomer
  • 1:1 Mix Ratio (Part A:B)
  • Cures at room temperature or rapidly with heat

Applications

  • For applications requiring solvent resistance
  • For molding parts such as O-rings, stoppers, and seals

Product Details

Property Average Result
Cure System Platinum
Durometer 30 Type A
Appearance Gray
Attribute
Cure 48 hours / RTV
Elongation 260 %
Mix Ratio 1:1
Operating Temperature -65 °C / 240 °C
Specific Gravity 1.27
Tear 35 ppi (6.17 kN/m)
Tensile 500 psi (3.45 MPa)
Work Time 1 hours
Comment Solvent Resistace

Contact NuSil™ to Order Now

For over 40 years, the NuSil brand has offered a wide range of high-purity silicones. Our team is ready to collaborate with you to provide silicone solutions to satisfy your unique requirements. For additional guidance during your selection process, or to order a sample, contact NuSil today.

Contact Us

Save to favorites

The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.