Description
- One-part, self-leveling, solvent-free silicone material
- Cures at room temperature upon exposure to atmospheric moisture
Applications
- Bonds aggressively to most surfaces including: glass, ceramics, most metals, natural and synthetic fibers, wood, painted surfaces, many plastics and other silicone rubbers
Product Details
Property | Average Result |
---|---|
Cure System | Acetoxy |
Extrusion Rate | 100 g/minute |
Durometer | 25 Type A |
Appearance | Translucent |
Cure | 72 hours / RTV |
Elongation | 750 % |
Flow Rate | 2 in (50.8 mm) |
Mix Ratio | 1 PART |
Specific Gravity | 1.12 |
Stress at Strain | 110 psi / N/A (0.76 MPa / N/A) |
Tack Free Time | 10 minutes |
Tear | 100 ppi (17.64 kN/m) |
Tensile | 1,400 psi (9.66 MPa) |
Volatile Content | 2.4 % |
Comment | Primerless Adhesive;Self leveling. General all purpose adhesive for a variety of substrates. |

Contact NuSil™ to Order Now
For over 40 years, the NuSil brand has offered a wide range of high-purity silicones. Our team is ready to collaborate with you to provide silicone solutions to satisfy your unique requirements. For additional guidance during your selection process, or to order a sample, contact NuSil today.
Save to favorites
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.