R32-2186

FAST-CURE SILICONE ADHESIVE

Description

  • Two-part, translucent, thixotropic, high tear strength silicone system
  • Cures rapidly with the application of heat in an oven, or by a heat gun or lamp
  • Many bonding applications do not require the use of a silicone primer for suitable adhesion
  • Does not require atmospheric moisture to cure
  • No curing byproducts such as acetic acid or methyl alcohol
  • Consistency allows product to be supplied in easy-to-use, airless side-by-side kits that eliminate mixing and deairing difficulties
  • 1:1 Mix ratio (Part A:Part B)

Applications

  • Adhesive for bonding and sealing silicones to each other and other substrates such as metals and plastics
  • For rapid production or prototyping due to a rapid cure

Product Details

Property Average Result
Cure System Platinum
Viscosity 170,000 cP (170,000 mPa*s)
Extrusion Rate 15 g/minute
Lap Shear 150 psi (1.03 MPa)
Durometer 15 Type A
Appearance Translucent
Cure 15 minutes / 150 °C
Dielectric Strength 905 volts/mil (35.3 kV/mm)
Elongation 850 %
Flow Rate 0.5 in (12.7 mm)
Mix Ratio 1:1
Specific Gravity 1.12
Stress at Strain 35 psi / 100 % (0.24 MPa / 100 %)
Tear 125 ppi (22.05 kN/m)
Tensile 975 psi (6.72 MPa)
Work Time 15 hours
Comment Primerless Adhesive;Heat Cure. Flow 0.5 per 5 minutes. Requires heat to cure. 150 psi (1.0 MPa), unprimed lap shear.

Bonding

The diverse line of NuSil® adhesives specifically designed for electronic component assembly increases production throughput without sacrificing performance.

Read more

Save to favorites

The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.