Description
- Two-part, translucent, thixotropic, high tear strength silicone system
- Cures at room temperature and rapidly with the application of heat in an oven, or by a heat gun or lamp
- Many bonding applications do not require the use of a silicone primer for suitable adhesion
- Does not require atmospheric moisture to cure
- No curing byproducts such as acetic acid or methyl alcohol
- Consistency allows product to be supplied in easy-to-use, airless side-by-side kits that eliminate mixing and deairing difficulties
- 1:1 Mix Ratio (Part A:Part B)
Applications
- Adhesive for bonding and sealing silicones to each other and other substrates such as metals and plastics
- For rapid production or prototyping due to a rapid cure
Product Details
| Property | Average Result |
|---|---|
| Cure System | Platinum |
| Viscosity | 142,500 cP (142,500 mPa*s) |
| Extrusion Rate | 15 g/minute |
| Lap Shear | 110 psi (0.76 MPa) |
| Durometer | 20 Type A |
| Appearance | Translucent |
| Cure | 24 hours / RTV |
| Dielectric Strength | 905 volts/mil (35.3 kV/mm) |
| Elongation | 775 % |
| Flow Rate | 0.5 in (12.7 mm) |
| Mix Ratio | 1:1 |
| Specific Gravity | 1.12 |
| Tear | 125 ppi (22.05 kN/m) |
| Tensile | 1,000 psi (6.9 MPa) |
| Work Time | 15 minutes |
| Comment | RTV Primerless Adhesive;Very fast cure. |
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.