R3-2160

HIGH TEMPERATURE ADHESIVE/SEALANT SILICONE ELASTOMER

Description

  • Two-part, pourable silicone system
  • High tear strength and good physical properties
  • Designed for enhanced performance in extreme low and high temperatures
  • 1:1 Mix Ratio (Part A: Part B)

Applications

  • As a high temperature adhesive/sealant
  • Ideal for use in potting connectors, cable harness breakouts, molded high voltage terminals, seals and gaskets due to its high physical strength

Product Details

Property Average Result
Cure System Platinum
Extrusion Rate 15 g/minute
Lap Shear 250 psi (1.72 MPa)
Durometer 35 Type A
Appearance Red
Cure 15 minutes / 150 °C
Elongation 525 %
Mix Ratio 1:1
Post Cure 2 hours / 150 °C
Specific Gravity 1.18
Tear 130 ppi (22.93 kN/m)
Tensile 550 psi (3.79 MPa)
Work Time 72 hours
Comment Thermal Stability

Contact NuSil™ to Order Now

For over 40 years, the NuSil brand has offered a wide range of high-purity silicones. Our team is ready to collaborate with you to provide silicone solutions to satisfy your unique requirements. For additional guidance during your selection process, or to order a sample, contact NuSil today.

Contact Us

Save to favorites

The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.