Description
- Flowable, two-part, optically clear, high durometer silicone
- 1:1 Mix Ratio (Part A: Part B)
Applications
- Use for potting and encapsulating electronic devices and for making molded parts
- Useful in any application requiring a flowable, high durometer material
Product Details
Property | Average Result |
---|---|
Cure System | Platinum |
Viscosity | 25,000 cP (25,000 mPa*s) |
Durometer | 75 Type A |
Tensile | 1,200 psi (8.28 MPa) |
Elongation | 65 % |
Appearance | Clear |
Cure | 2 hours / 50 °C |
Mix Ratio | 1:1 |
Specific Gravity | 1.07 |
Tear | 35 ppi (6.17 kN/m) |
Work Time | 2 hours |
Comment | Hard clear elastomer with 2 hr pot life and LTV cure |

Contact NuSil™ to Order Now
For over 40 years, the NuSil brand has offered a wide range of high-purity silicones. Our team is ready to collaborate with you to provide silicone solutions to satisfy your unique requirements. For additional guidance during your selection process, or to order a sample, contact NuSil today.
Save to favorites
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.