Description
- A gray, two-part, RTV silicone
- Supplied in a 6 oz tube with a quart of solvent/flattening agent
- Federal Color Standard 36118 (flat gray)
- 100 mol % fluorosilicone
Applications
- For coating, sealing, and bonding applications requiring solvent and/or fuel resistance
- Can be further dispersed for spraying applications
- Bonds aggressively to most surfaces
- For protecting or bonding hardware components exposed to gasoline or aviation fuels
Product Details
| Property | Average Result |
|---|---|
| Appearance | Gray |
| Tack Free Time | 20 minutes |
| Attribute | |
| Cure | 72 hours / RTV |
| Cure System | Acetoxy |
| Durometer | 40 Type A |
| Elongation | 325 % |
| Lap Shear | 290 psi (2 MPa) |
| Specific Gravity | 1.48 |
| Tear | 45 ppi (7.94 kN/m) |
| Tensile | 725 psi (5 MPa) |
| Comment | 240*3) psi (1.7Mpa) Lap Shear at 7 D @ R.T., H / Fed. Color Standard 36118 |
Making the right choice for fuel- and solvent-resistant silicones
Learn how high-purity fluorosilicones resist degradation and maintain performance in aviation and defense applications.
Save to favorites
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.