Description
- A translucent, one-part, RTV silicone
- 100 mol % fluorosilicone
Applications
- For sealing and bonding applications requiring solvent and/or fuel resistance
- For protecting or bonding hardware components exposed to gasoline or aviation fuels
- Bonds aggressively to most surfaces
Product Details
Property | Average Result |
---|---|
Cure System | Acetoxy |
Extrusion Rate | 230 g/minute |
Lap Shear | 200 psi (1.38 MPa) |
Durometer | 35 Type A |
Appearance | Translucent |
Cure | 72 hours / RTV |
Elongation | 400 % |
Specific Gravity | 1.35 |
Tack Free Time | 15 minutes |
Tear | 50 ppi (8.82 kN/m) |
Tensile | 820 psi (5.66 MPa) |
Comment | 100%M Fluoro general all purpose adhesive for environments exposed to hydrocarbon fuels or solvents. Translucent. 200 psi (1.4 MPa) lap shear. |

Specialty Silicones for Displays
The NuSil® line of optoelectronic silicones enable device manufacturers from smart phones to stadium screens and everything in between to create next-generation displays that are sharper, brighter and more rugged.
Save to favorites
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.