Description
- One-Part, white, non-slumping silicone RTV
Applications
- For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions
- As a sealing, caulking, adhesive or potting material in electrical and space applications to provide protection of sensitive circuits including in connectors, switches and electrical components
- For sealing openings in modules or housings where grooves or other configurations require a non-flowable to limited flow material
- For applications requiring a broader operating temperature range
Product Details
| Property | Average Result |
|---|---|
| Cure System | Oxime |
| Rheology | Flowable / Self Leveling |
| Durometer | 40 Type A |
| Appearance | White |
| Cure | 7 days / RTV |
| Cure Type | RTV |
| Dielectric Strength | 1,180 volts/mil (46.02 kV/mm) |
| Elongation | 300 % |
| Extrusion Rate | 20 g/minute |
| Flow Rate | 0.7 in (17.78 mm) |
| Mix Ratio | 1 PART |
| Specific Gravity | 1.13 |
| Tack Free Time | 20 minutes |
| Tear | 60 ppi (10.58 kN/m) |
| Tensile | 700 psi (4.83 MPa) |
Specialty Silicones for Displays
The NuSil® line of optoelectronic silicones enable device manufacturers from smart phones to stadium screens and everything in between to create next-generation displays that are sharper, brighter and more rugged.
Save to favorites
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.