Description
- Two-part, fluorosilicone elastomer
- 1:1 Mix Ratio (Part A:B)
- Cures at room temperature or rapidly with heat
- 50 mole % fluorosilicone
Applications
- Use as a coating, sealant, adhesive or molding material in applications requiring solvent resistance
Product Details
Property | Average Result |
---|---|
Cure System | Platinum |
Viscosity | 240,000 cP (240,000 mPa*s) |
Durometer | 30 Type A |
Appearance | Black |
Cure | 48 hours / RTV |
Elongation | 275 % |
Mix Ratio | 1:1 |
Specific Gravity | 1.3 |
Tear | 35 ppi (6.17 kN/m) |
Tensile | 550 psi (3.79 MPa) |
Work Time | 3.5 hours |
Comment | 50% M fluoro. Black and will RTV in 48 hrs |

Contact NuSil™ to Order Now
For over 40 years, the NuSil brand has offered a wide range of high-purity silicones. Our team is ready to collaborate with you to provide silicone solutions to satisfy your unique requirements. For additional guidance during your selection process, or to order a sample, contact NuSil today.
Save to favorites
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.