Description
- Yields a medium density, flame retardant silicone foam when catalyzed
- Mix in a convenient 1:1 ratio with a black Part A and white Part B for easy identification and mixing
- Cures to an elastomeric foam
- Increased work time over other foams
Applications
- As a flame resistant seal
- In shock and vibration dampening situations requiring a lightweight, flexible foam with excellent thermal insulation and radiation resistance
- Useful where stability at higher and lower temperatures is required
Product Details
Property | Average Result |
---|---|
Foam Density | 25 lbs/ft³ (0.4 g/cm³) |
Viscosity | 90,000 cP (90,000 mPa*s) |
Cure System | Platinum |
Application Life | |
Appearance | Gray |
Cure | 45 minutes / 100 °C |
Cure Type | RTV |
Mix Ratio | 1:1 |
Rheology | Flowable / Self Leveling |
Specific Gravity | 1.1 |

Specialty Silicones for Displays
The NuSil® line of optoelectronic silicones enable device manufacturers from smart phones to stadium screens and everything in between to create next-generation displays that are sharper, brighter and more rugged.
Save to favorites
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.