Aggressive Adhesive Multi-Purpose Polyester Labels for M710 and BMP71
Product Details & Documents
Thermal transfer printable, glossy permanent polyester (B-422) labels are ideal for use in all commercial and industrial applications.
- Aggressive adhesive good for powder-coated and textured flat surfaces, including low surface energy plastics
- Designed to withstand exposure to numerous solvents
- Gloss finish
- Service temperature of −40 to +100 °C (−40 to +212 °F)
Labels are ideal for barcode labelling, component and equipment labelling, data and telecommunications labelling, electrical labelling, general identification, inventory and inspection labelling applications.
Brady authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use part number M7-R6000.
Certifications: UL recognised. CSA accepted.
Specifications
- Colour:White
- Length:15,24 m
- Material:Polyester
- Seq:03
- Model:M7C-500-422
- Packed:1 roll/box
- Width:12,70 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



