VWR® Duplicating Wire-O Laboratory Notebooks, Grid Format
Duplicating Wire-O lab book, Translucent, Grid format, English, 215,9×279,4 mm, 50
Catalog # 818-0304
Supplier: VWR Collection
VWR® Duplicating Wire-O Laboratory Notebooks, Grid Format
Catalog # 818-0304
Supplier: VWR Collection
Jump to:
Product Details & Documents
Wire-O laboratory notebooks feature a translux cover and grid format pages.
- Translux cover
- 215,9×279,4 mm pages
- 50 duplicating pages
- Grid format
Certifications: All books made in accordance with GLP, GMP, and GCP guidelines.
Specifications
- Paper size:215,9×279,4 mm
- Type:Grid format
- Version:English
- Colour:Translucent
- Description:Duplicating Wire-O lab book
- Seq:01
- No. of pages:50
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



