SANI-TECH Ultra C Ultra-Pure Platinum-Cured Silicone Tubing, 1/8" ID x 1/4" OD; 100 Ft
Catalog # MFLX96201-63
Supplier: Avantor Fluid Handling
About this item
Don't let extractables ruin your formulations.
- Exceptionally low TOCs minimize fluid contamination
- Ultra-pure silicone will not impart flavors or odors
- Superior pumping life reduces downtime for tubing changes
Applications: Sterile fill and transfer, cell harvest, media processing, sanitary peristaltic pumping, production filtration and fermentation, bioreactor process lines, and pharmaceutical delivery.
Characteristics: Excellent flexibility, long pump life, non-yellowing, tasteless and odorless, nontoxic, translucent.
Certifications: Elastomer is FDA-compliant and meets USP Class VI, EP 3.1.9, and ISO 10993 biocompatibility criteria. Tubing is manufactured and packaged in a certified cleanroom.
Temperature range: -80 to 500 °F (-62 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or gamma irradiation (up to 5.0 Mrad).
- Tubing ext.Ø:6,4 mm (0,25")
- Tubing int.Ø:3,2 mm (0,125")
- Wall thickness:1,6 mm
- Max. pressure:7,9 bar (114,7 psi)
- Max. temperature:260 °C (500 °F)
- Colour:Translucent
- Description:Ultra-Pure Platinum-Cured Silicone Tubing, 1/8" ID x 1/4" OD; 100 Ft
- Length:30,48 m
- Environmentally Preferable:
- Length per pack:30,48 m (100 ft.)
- Regulatory approvals:European Pharmacopoeia;FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–62 °C (–80 °F)
- Warranty:Out of box
- Working pressure:7,9 bar (114,7 psi)
- Clarity:Translucent
- Tubing material:Ultra-Pure platinum-cured silicone
- Pk:100 Feet