Order Entry
Norway
ContactUsLinkComponent
Burkle 5005-1200 Hand-Operated Dispensing Pump, w/Spout, PP, 14 L/min, 27.5" L inlet
Burkle 5005-1200 Hand-Operated Dispensing Pump, w/Spout, PP, 14 L/min, 27.5" L inlet
Catalog # MFLX06040-46
15 month warranty
undefined
Burkle 5005-1200 Hand-Operated Dispensing Pump, w/Spout, PP, 14 L/min, 27.5" L inlet
Catalog # MFLX06040-46
15 month warranty

About this item

Dispense liquids safely and quickly from most storage containers.

  • Telescopic immersion tube adapts itself to a variety of containers
  • Different materials and styles suit a wide range of applications
  • Universal soft PVC bung fits openings from 1-3/16” to 2-3/4” (30 to 70 mm)
  • Resistant to weak acids, alkalis, and detergents

These hand-operated pumps feature a universal soft PVC bung consisting of a conical center and two conical sleeves allowing for an airtight seal between the pump and most liquid storage container openings. The telescopic immersion tube adapts itself to the container height on insertion, ensuring good removal of residual liquid. Various tube diameters are available to meet your individual liquid transfer needs. Choose from polypropylene (PP), PVDF, or 304 stainless steel (SS) wetted materials and dispensing by spout or hose.

  • Maximum Flow Rate:
    14 L/min (3,7 gal./min)
  • Description:
    Hand-Operated Dispensing Pump, w/Spout, PP, 14 L/min, 27,5" L inlet
  • Environmentally Preferable:
  • Wetted materials:
    PP
  • Outlet connection:
    Spout
  • Tube ext.Ø, inlet:
    1,2 cm (0,5")
  • Tube length, inlet:
    70 cm (27,5")
  • Warranty:
    15 Months
  • Pk:
    1
  • Container adapter:
    Universal bung for 1,1875" to 2,75" (30 to 70 mm) openings