Order Entry
Norway
ContactUsLinkComponent
Sanitary 3A Centrifugal Pump, 62 GPM, 0.5HP, 316/304SS, 1800RPM, 115/208-230 VAC
Sanitary 3A Centrifugal Pump, 62 GPM, 0.5HP, 316/304SS, 1800RPM, 115/208-230 VAC
Catalog # MFLX76720-05
3A Sanitary approval
Sanitary 3A Centrifugal Pump, 62 GPM, 0.5HP, 316/304SS, 1800RPM, 115/208-230 VAC
Catalog # MFLX76720-05
3A Sanitary approval

About this item

Clean-in-place (CIP) 3A sanitary transfer pump.

  • 316L stainless steel liquid end construction
  • Washdown motors available in stainless steel
  • Stainless steel adapters are standard
  • Ideal for RO water and pharmaceutical manufacturing

Piping changes are eliminated due to the interchangeable design that these economical pumps offer when compared to other pumps. Models are available with inlets up to 6" contact our Application Specialists for assistance in sizing the proper pump for your system.

Delivery: Includes conduit box for hardwiring.
  • Maximum Flow Rate:
    234 L/min (62 gal./min)
  • Power:
    115/208 - 230 VAC; 60 Hz; 11,2/5,6-5,6 A
  • Max. pressure:
    8,6 bar (125 psi)
  • Description:
    Sanitary 3A Centrifugal Pump, 62 gal./min, 0,5HP, 316/304SS, 1800RPM, 115/208-230 VAC
  • Height:
    171 mm
  • Length:
    43 cm
  • Environmentally Preferable:
  • Wetted materials:
    316L stainless steel (SS) casing, 316 SS backplate/impeller/shaft, 304 SS adapter
  • 3A sanitary regulatory approval:
    Yes
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1,5" Tri-Clamp®
  • Motor hp:
    1/2
  • Outlet connection:
    1,5" Tri-Clamp®
  • Max. temperature:
    100 °C (212 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    21,3 cm
  • Max. head:
    6,7 m (22 ft.)
  • Max. motor RPM:
    1800 rpm