Order Entry
Norway
ContactUsLinkComponent
Corrosive/Acid Submersible Sump Pump, 47 GPM, Auto; Noryl/316SS/Viton
Corrosive/Acid Submersible Sump Pump, 47 GPM, Auto; Noryl/316SS/Viton
Catalog # MFLX75500-84
undefined
Corrosive/Acid Submersible Sump Pump, 47 GPM, Auto; Noryl/316SS/Viton
Catalog # MFLX75500-84

About this item

Only electric submersible pump with entire motor encapsulated in Noryl®.

  • Noryl material never rusts and provides excellent resistance against acids and alkalis
  • Compact and lightweight—only 13-1⁄2 lbs—with convenient carrying handle
  • Virtually unbreakable

These pumps can easily be installed in a sump and are ideal for safeguarding vaults, emptying tanks, or pumping out ponds. The unique dual-port design virtually eliminates kinks in your hose; use vertical port for deep/narrow places or use the horizontal port for shallow/wide applications. Thermal breaker incorporated in motor windings shuts off power before over-heating occurs due to locked rotor or long periods of running dry.

For permanent installation, temperature should not exceed 135 °F (57 °C). For intermittent use, submerge less than 20 minutes in 195 °F (90 °C) maximum.

  • Maximum Flow Rate:
    177,9 L/min (47 gal./min)
  • Power:
    115 VAC; 60 Hz; 5,0 A; 1 phase
  • Max. pressure:
    8,6 bar (125 psi)
  • Description:
    Corrosive/Acid Submersible Sump Pump, 47 gal./min, Auto; Noryl/316SS/Viton
  • Length:
    25,1 cm
  • Environmentally Preferable:
  • Wetted materials:
    Noryl/316 SS rotor shaft & hardware, Viton® seals
  • Duty cycle continuous:
    Yes
  • Motor hp:
    0,4
  • Outlet connection:
    1,25" NPT(F) inside thread; 1,5" tapered hose connection
  • Motor type:
    Automatic
  • Max. temperature:
    57 °C (135 °F)
  • Warranty:
    3 Months
  • Pk:
    1
  • Max. head:
    8,5 m (28 ft.)