Brass manifold, 10 port 3/8 NPT(F) inlet, 1/4" NPT(F) outlet
Catalog # MFLX31523-27
Supplier: Avantor Fluid Handling
About this item
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable brass
Constructed of durable brass for your industrial or rugged applications.
- No. of outlets:10
- Description:Brass manifold, 10 port 3/8 NPT(F) inlet, 1/4" NPT(F) outlet
- Height:31,8 mm
- Length:23,81 cm
- Material:Brass
- Environmentally Preferable:
- Inlet NPT(F):0,375"
- Mounting hole:0,2"
- Outlet NPT(F):0,25"
- Min. temperature:–54 °C (–65 °F)
- Max. temperature:121 °C (250 °F)
- Warranty:Out of box
- Pk:1
- Width:3,18 cm