304 Stainless Steel manifold; 10 outlets; 3/8" inlet NPT(F)
Catalog # MFLX31521-57
Supplier: Avantor Fluid Handling
About this item
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable stainless steel
Constructed of durable 304 stainless steel for your industrial or rugged applications.
- Maks. trykk:500 psi
- Antall utganger:10
- Beskrivelse:304 Stainless Steel manifold; 10 outlets; 3/8" inlet NPT(F)
- Høyde:31,8 mm
- Lengde:23,81 cm
- Materiale:Rustfritt stål 304
- Environmentally Preferable:
- Inlet NPT(F):0,375"
- Mounting hole:0,2"
- Outlet NPT(F):0,25"
- Min temp:–54 °C (–65 °F)
- Maks. temp omgivelser:121 °C (250 °F)
- Garanti:Out of box
- Fp:1
- Bredde:3,18 cm