Hand-Operated Drum Pump, Steel/PE, 5 Strokes/Gallon; 2" IPS Bung
Katalog # MFLX07079-80
Leverandør: Avantor Fluid Handling
Om dette produktet
Ideal for most organic phase applications.
- Constructed of durable steel
Steel hand-operated drum pumps feature a convenient 1⁄2" OD spout.
Delivery: Includes vented bung adapter. Order optional adapters for 5-gallon containers (see "Accessories").
- Flow rate:5 strokes/gal.
- Description:Hand-Operated Drum Pump, Steel/PE, 5 Strokes/Gallon; 2" IPS Bung
- Environmentally Preferable:
- Wetted materials:Steel, polyethylene
- Tube ext.Ø, inlet:0,625"
- Tube ext.Ø, outlet:1"
- Tube length, inlet:37"
- Warranty:3 Months
- Pk:1