Order Entry
Norway
ContactUsLinkComponent
Micropump® A-Mount Suction Shoe Pump Head; SS/PPS/Viton; 0,58 ml/rev
Micropump® A-Mount Suction Shoe Pump Head; SS/PPS/Viton; 0,58 ml/rev
Catalog # MFLX74004-19
undefined
Micropump® A-Mount Suction Shoe Pump Head; SS/PPS/Viton; 0,58 ml/rev
Catalog # MFLX74004-19

About this item

Smooth pulseless flow provides precise, leak-free delivery of fluids.

  • Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency.
  • Achieve a flow rate of 0.58 mL/rev with PPS gears

Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

Pump head service kits include: gears, suction shoe, shaft seals, and springs.
Call our Application Specialists for assistance.

  • Flow rate:
    0,58 ml/rev
  • Maximum Flow Rate:
    3910 ml/min at 5000 rpm
  • Description:
    A-Mount Suction Shoe Pump Head; SS/PPS/Viton; 0,58 ml/rev
  • Environmentally Preferable:
  • Gear material:
    PPS
  • Inlet connection:
    0,125 NPT(F)
  • Outlet connection:
    0,125 NPT(F)
  • Warranty:
    1 year
  • Body material:
    316 stainless steel
  • Series:
    GB-P25
  • Pk:
    1
  • Max. motor RPM:
    5500