Masterflex® Hose Clamp, Acetal Copolymer, White, 1.218" ID x 1.405" ID; 50/PK
MFLX06832-32
Reusable white acetal copolymer clamps will not rust or corrode.
- Resists corrosion
Recommended for continuous use from ambient temperature to 200ºF (93ºC). Clamps are nonconducting and stable in a wide variety of chemicals.
Once set, clamps stay put. To use, just position clamp on hose or tubing bundle and press the jaws together with a pair of pliers.
- Max. int. Ø:35,687 mm (1,405")
- Description:Acetal Copolymer Hose Clamps, White, 1,218" x 1,405", 50/pack
- Material:Acetal
- Seq:15
- Environmentally Preferable:
- Pk:50
- Max. tubing ext.Ø:35,69 mm (1,405")
- Min. int.Ø:30,9372 mm (1,218")