Order Entry
Norway
ContactUsLinkComponent
C-Flex Transfer Tubing, C-Flex® TPE Braided, 3/4" ID x 1-1/8" OD; 15 Ft
C-Flex Transfer Tubing, C-Flex® TPE Braided, 3/4" ID x 1-1/8" OD; 15 Ft
Catalog # MFLX06433-11
CE certificate
undefined
C-Flex Transfer Tubing, C-Flex® TPE Braided, 3/4" ID x 1-1/8" OD; 15 Ft
Catalog # MFLX06433-11
CE certificate

About this item

Get more strength than standard C-Flex.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications: For use with cell cultures, vessel and tank transfer, pump applications and cold storage.
Characteristics: C-Flex® formula 082, clear, animal derived component free (ADCF) resin and reinforced with polyester braid.
Certifications: Complies with USP Class VI standards.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: Autoclavable and gamma sterilizable.

  • Tubing ext.Ø:
    28,6 mm (1,125")
  • Tubing int.Ø:
    19,1 mm (0,75")
  • Wall thickness:
    4,8 mm
  • Max. pressure:
    7,6 bar (110 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, C-Flex® TPE Braided, 3/4" ID x 1-1/8" OD; 15 Ft
  • Length:
    4,6 m
  • Environmentally Preferable:
  • Length per pack:
    4,6 m (15 ft.)
  • Min. temperature:
    –45 °C (–50 °F)
  • Working pressure:
    110 psi
  • Clarity:
    Translucent
  • Tubing material:
    C-Flex®
  • Pk:
    3 Feet