ChemFluor PTFE Tubing, 1/2" ID x 5/8" OD; 50 ft/Pk
Katalog # MFLX96000-26
Supplier: Avantor Fluid Handling
CE certificate
About this item
Be more flexible.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Chemical transfer and pharmaceutical processes.
Characteristics: Most flexible fluoropolymer. Excellent chemical compatibility. Translucent.
Certification: FDA compliant.
Temperature range: –450 to 550 °F (–268 to 288 °C).
Sterilize: Autoclave, ethylene oxide, or dry heat.
- Rør utv.Ø:16 mm (0,625")
- Rør innv.Ø:12,8 mm (0,5")
- Veggtykkelse:1,6 mm
- Maks. trykk:4,3 bar (63 psi)
- Maks. temp omgivelser:287 °C (550 °F)
- Farge:Klar
- Beskrivelse:Transfer Tubing, PTFE, 1/2" ID x 5/8" OD; 50 Ft
- Lengde:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min temp:–267 °C (–450 °F)
- Garanti:6 Months
- Driftstrykk:4,3 bar (63 psi)
- klarhet:Translucent
- Rørmaterial:PTFE
- Fp:50 Feet