Titanium sub-hydride (TiH1.65), -325 mesh, 99%, packed under argon 1 * 25 g
47302.14
Titanium sub-hydride (TiH1.65), -325 mesh, 99%, packed under argon 1 * 25 g
47302.14
Frequently Bought Together
Acetonitrile, anhydrous (max. 0.001% H₂O) ≥99.8%
: VWR Chemicals
Isoamyl alcohol, TECHNICAL
: VWR Chemicals
Ethylene glycol ≥99% (by GC), pure
: PanReac AppliChem
N,N-Dimethylacetamide ≥99%
: Thermo Fisher Scientific
Petroleum spirit, 60…80 °C, Spectrophotometric Grade, Riedel-de Haën™
: Honeywell Chemicals
Diisopropyl ether ≥98.5% (by GC) stabilised, Puriss. p.a., Riedel-de Haën™
: Honeywell Chemicals