VWR®, Inserts for Short Thread Vials ND9
Micro-insert with filling lines, 0,10 ml, Conical bottom, 6×29 mm, PP, Transparent, No
Catalog # 548-1380A
Supplier: VWR Collection
Jump to:
Specifications
- Cap included:No
- Ø×H:6×29 mm
- Capacity:0,10 ml
- Colour:Transparent
- Description:Micro-insert with filling lines
- Material:PP
- Seq:05
- Base:Conical bottom



