VWR®, Inserts for Short Thread Vials ND9
Micro-insert, 0,20 ml, Flat bottom, 6×31 mm, Borosilicate glass 5.1, Clear, No
Catalog # 548-0001A
Supplier: VWR Collection
Jump to:
Specifications
- Cap included:No
- Ø×H:6×31 mm
- Capacity:0,20 ml
- Colour:Clear
- Description:Micro-insert
- Material:Borosilicate glass 5.1
- Seq:01
- Base:Flat bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



