Order Entry
Norway
Orders LinkContactUsLinkComponent
Tight Head Drums

Tight Head Drums

Tight head drum, 10 L, Stainless steel 316L, 260 mm
Catalog # SAMPA266-10
Supplier:   Sampling Systems
Tight Head Drums
Catalog # SAMPA266-10
Supplier:  Sampling Systems
Tight Head Drums
Tight Head Drums

Tight head drum, 10 L, Stainless steel 316L, 260 mm

Price
kr 6 275,00
Log in for availability
1 * 1 Items
Product Details & Documents

Tight head drums are perfect for use in food, chemical, pharmaceutical, and cosmetic manufacturing applications.

  • Made from high quality 316L stainless steel
  • Fitted with a 2" and ³/₄" bung
  • Comes with an EPDM seal
  • Available from stock
  • Fast delivery

High-quality stainless steel, closed top drums are ideal for use across several industries, including pharma and food. They area available in a wide range of sizes and have swaged sides for easier handling and added strength.

Specifications
  • Ext.Ø:
    260 mm
  • Capacity:
    10 L
  • Description:
    Tight head drum
  • Material:
    Stainless steel 316L
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.