Labels for BBP33 printers, type B-428
Metalised printer labels, B-428, B33-53-428, Polyester, Permanent acrylic, Thermal transfer, Silver, BBP33, 50,8×12,7 mm
Catalog # BRDY133884
Supplier: Brady
Jump to:
Product Details & Documents
Metallised polyester (B-428) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.
- Matte, light gray finish gives labels a rating and serial plate appearance
- Service temperature from –40 to +120 °C
Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces.
Certifications: UL approved, CSA accepted.
Specifications
- Printer model:BBP33
- Printing method:Thermal transfer
- Type:B-428
- Colour:Silver
- Description:Metalised printer labels
- Dimensions:50,8×12,7 mm
- Material:Polyester
- Seq:05
- Model:B33-53-428
- Adhesive:Permanent acrylic
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



