Storage vials
Standard vial with flat interior and round exterior, 30,00 ml, 30,5×69,9 mm, No, 33 mm
Catalog # SAVI200-030-12
Supplier: SAVILLEX
Jump to:
Product Details & Documents
PFA vials with round or conical interior.
- Ideal for storage and digestion in geochemistry
- Flat base for maximum heating efficiency
- Square exterior vials with hex closures have higher pressure rating
Ordering information: Closures can be ordered separately. Modifications may be available on request.
Specifications
- Cap included:No
- Cap Size:33 mm
- Ø×H:30,5×69,9 mm
- Capacity:30,00 ml
- Description:Standard vial with flat interior and round exterior
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



