Graduated Pipettes, Type 1, Class AS
2 ml, 0,02 ml, 0,01 ± ml, 360 mm
Catalog # SCOT233461602
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Made from soda-lime glass, delivered with certificate of conformity and batch certificate.
- Calibrated to deliver (TD, Ex)
- Type 1: Drain-out, zero at the top (numbering from the top down)
- Graduation marks and inscriptions in highly durable blue print
- With cotton plug ending (cotton plugs included)
Certifications: Comply with ISO 835.
Specifications
- Capacity:2 ml
- Length:360 mm
- Seq:03
- Division:0,02 ml
- Tolerance:0,01 ± ml



