Order Entry
Norway
Orders LinkContactUsLinkComponent
Avantor® ACE®, HPLC/UHPLC Columns, Extended Method Development Kits, 5 µm

Avantor® ACE®, HPLC/UHPLC Columns, Extended Method Development Kits, 5 µm

Extended MDK, SuperC18™, C18-Amide, CN-ES, Method development kit, 90/100 Å, 5 µm, 4,60 mm, 250 mm
Catalog # MDKE-5-2546U
   Low Manufacturing Impact
Supplier:   Avantor
Avantor® ACE®, HPLC/UHPLC Columns, Extended Method Development Kits, 5 µm
Catalog # MDKE-5-2546U
Supplier:  Avantor
   Low Manufacturing Impact
Avantor® ACE®, HPLC/UHPLC Columns, Extended Method Development Kits, 5 µm
Avantor® ACE®, HPLC/UHPLC Columns, Extended Method Development Kits, 5 µm

Extended MDK, SuperC18™, C18-Amide, CN-ES, Method development kit, 90/100 Å, 5 µm, 4,60 mm, 250 mm

Price
kr 19 450,00
Log in for availability
1 * 1 Each
Product Details & Documents

Avantor® ACE® Method Development Kits (MDK) are designed to maximise selectivity, offering a powerful and reliable approach to UHPLC/HPLC method development. Based upon an ultra-inert, high efficiency silica, Avantor® ACE® phases incorporate the latest developments in LC stationary phase design, providing chromatographers with more choices for alternative selectivity, without compromising stability or robustness.

  • Porous, solid core, HILIC and biomolecule kit options
  • Wide range of particle sizes (1,7 and 5 µm ) and complementary phases
  • Analytical IDs in a wide range of column lengths
  • Ideal for method development
  • Compatible with all manufacturers' LC systems

A complete range of kits for all requirements is available, including porous, solid core, HILIC and bioanalytical 300 Å column kits. These kits group together the essential column chemistries for method development and are available in a wide range of column formats.

Maximum recommended pH: 2,0 to 8,0 (1,5 to 11,5 for SuperC18).

Max. pressure: 1000 bar

Delivery information: Avantor® ACE® Extended Method Development Kits contain Avantor® ACE® SuperC18™, Avantor® ACE® C18-Amide and Avantor® ACE® CN-ES stainless steel columns.

Specifications
  • Column Format:
    Method development kit
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    90/100 Å
  • Description:
    Extended MDK, SuperC18™, C18-Amide, CN-ES
  • Length:
    250 mm
  • Seq:
    55
  • Cat. No.:
    MDKE-5-2546U
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Environmentally Preferable:
    Low Manufacturing Impact