Storage vials
Standard vial with round interior and round exterior, 15,00 ml, 30,5×41,4 mm, No, 33 mm
Catalog # SAVI200-015-20
Supplier: SAVILLEX
Jump to:
Product Details & Documents
PFA vials with round or conical interior.
- Ideal for storage and digestion in geochemistry
- Flat base for maximum heating efficiency
- Square exterior vials with hex closures have higher pressure rating
Ordering information: Closures can be ordered separately. Modifications may be available on request.
Specifications
- Cap included:No
- Cap Size:33 mm
- Ø×H:30,5×41,4 mm
- Capacity:15,00 ml
- Description:Standard vial with round interior and round exterior
- Seq:04



