Density hydrometers, M100
Density hydrometer with thermometer, M100, 1,200 - 1,300 g/cm³, 0,0002 g/cm³, 0...30 °C, 290 mm
Catalog # AMARH809742S
Jump to:
Discontinued
Product Details & Documents
Hydrometers designed with paper scale, colour code, type designation and weighted body.
- Round capillary
- Accuracy of ±1 °C
- Thermometer in the hydrometer
Suitable for government verification with (or without) mercury thermometer.
Certifications: DIN 12791
Packaging: In a transparent plastic case.
Specifications
- Temperature Range:0...30 °C
- Description:Density hydrometer with thermometer
- Length:290 mm
- Seq:18
- Division:0,0002 g/cm³
- Model:M100
- Range:1,200 - 1,300 g/cm³



