VWR® Bottles, Water Sampling
Rectangular, 500 ml, Blue, 70×50×212 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
PET, clear, with PP screw caps.
- Dosed with sodium thiosulphate 18 mg (1,8%)
- Capped, dosed and irradiated
- Temperature resistance: –10 to +40 °C
- Excellent shock resistance
- Graduated
Ideal for water testing. Lightweight, rigid, durable, space saving bottles. Domed cap with tamper-evident security seal. Clear PET ensures good visibility of the content level.
Specific for UK demand.
Specifications
- Capacity:500 ml
- Description:Rectangular
- Seq:03
- W×D×H:70×50×212 mm
- Cap colour:Blue
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



