Measuring beakers with handle
5000 ml, 270 mm, 210 mm
Catalog # BURK7102-5000
Supplier: BURKLE
Gå til:
Product Details & Documents
PP, highly transparent.
- Ergonomic handle for secure grip
- Functional spout to minimize spills
- Cleaning up to max. +60 °C is recommended to preserve marks and inscriptions, for autoclaving (+121 °C) beakers with an transparent scale should be selected
Ideal for general laboratory use and a wide variety of other applications.
Documents
Spesifikasjoner
- Ext.Ø:210 mm
- Capacity:5000 ml
- Height:270 mm
- Seq:06



