Safety dispensing cans
Dispensing can with flame retarder, 5 l, 165×405 mm
MSGA16770
: asecos
Safety cans, made of high quality and chemically resistant stainless steel with PTFE gaskets. For safe and comfortable handling of small amounts of flammable liquids.
- Easy handling, ergonomic design and high stability
- Flame traps and explosion-proof
- Pressure relief valve (vent at about 0,3 bar)
- Self-closing metering devices
- Moisteners for safe cleaning with solvents
- Ø×H:165×405 mm
- Capacity:5 l
- Description:Dispensing can with flame retarder
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



