Pipette tips, GripTips
GREEN CHOICE, standard, 300 µl, -, 60,96 mm, 5 inserts, 96 each
Catalog # 613-3213
Supplier: INTEGRA Biosciences
Jump to:
Product Details & Documents
GripTips are manufactured from virgin medical grade materials and designed for use with the VIAFLO pipettes. Their features perfectly match the tip fitting to form a complete system. Without hammering, the GripTips literally snap onto the pipette's tip fitting, which prevents tips from falling off.
- Reduced tip attachment and ejection forces for comfortable, stress-free pipetting
- Extended length design enables easy access into tubes and deep well blocks
- Sterile tips are certified free of RNase, DNase, pyrogens, PCR inhibitors and endotoxins
- GREEN CHOICE refill system: environmentally friendly refill system to reuse the current tip racks and thus reduce plastic waste by 60%
: Available in bulk packs, tip racks with single inserts in 96 and 384 fold configuration or as GREEN CHOICE refills.
Specifications
- Packed:5 inserts, 96 each
- Sterile:-
- Volume:300 µl
- Length:60,96 mm
- Seq:19
- Tip style:GREEN CHOICE, standard



