Pipette tips, GripTips
GREEN CHOICE, standard, 12,5 µl, -, 35,56 mm, 5 inserts, 384 each
613-3203
GripTips are manufactured from virgin medical grade materials and designed for use with the VIAFLO pipettes. Their features perfectly match the tip fitting to form a complete system. Without hammering, the GripTips literally snap onto the pipette's tip fitting, which prevents tips from falling off.
- Reduced tip attachment and ejection forces for comfortable, stress-free pipetting
- Extended length design enables easy access into tubes and deep well blocks
- Sterile tips are certified free of RNase, DNase, pyrogens, PCR inhibitors and endotoxins
- GREEN CHOICE refill system: environmentally friendly refill system to reuse the current tip racks and thus reduce plastic waste by 60%
: Available in bulk packs, tip racks with single inserts in 96 and 384 fold configuration or as GREEN CHOICE refills.
- Packed:5 inserts, 384 each
- Sterile:-
- Volume:12,5 µl
- Length:35,56 mm
- Seq:07
- Tip style:GREEN CHOICE, standard



