Pipette tips, GripTips
Standard, 5000 µl, +, 145,24 mm, Bulk, 100 tips/bag (individually wrapped)
613-3270
GripTips are manufactured from virgin medical grade materials and designed for use with the VIAFLO pipettes. Their features perfectly match the tip fitting to form a complete system. Without hammering, the GripTips literally snap onto the pipette's tip fitting, which prevents tips from falling off.
- Reduced tip attachment and ejection forces for comfortable, stress-free pipetting
- Extended length design enables easy access into tubes and deep well blocks
- Sterile tips are certified free of RNase, DNase, pyrogens, PCR inhibitors and endotoxins
- GREEN CHOICE refill system: environmentally friendly refill system to reuse the current tip racks and thus reduce plastic waste by 60%
: Available in bulk packs, tip racks with single inserts in 96 and 384 fold configuration or as GREEN CHOICE refills.
- Packed:Bulk, 100 tips/bag (individually wrapped)
- Sterile:+
- Volume:5000 µl
- Length:145,24 mm
- Seq:27
- Tip style:Standard



