Pipette tips, GripTips
Standard, 125 µl, -, 55,68 mm, Bulk, 1000 tips/bag
Catalog # 613-3207
Supplier: INTEGRA Biosciences
Jump to:
Product Details & Documents
GripTips are manufactured from virgin medical grade materials and designed for use with the VIAFLO pipettes. Their features perfectly match the tip fitting to form a complete system. Without hammering, the GripTips literally snap onto the pipette's tip fitting, which prevents tips from falling off.
- Reduced tip attachment and ejection forces for comfortable, stress-free pipetting
- Extended length design enables easy access into tubes and deep well blocks
- Sterile tips are certified free of RNase, DNase, pyrogens, PCR inhibitors and endotoxins
- GREEN CHOICE refill system: environmentally friendly refill system to reuse the current tip racks and thus reduce plastic waste by 60%
Packaging: Available in bulk packs, tip racks with single inserts in 96 and 384 fold configuration or as GREEN CHOICE refills.
Specifications
- Packed:Bulk, 1000 tips/bag
- Sterile:-
- Volume:125 µl
- Length:55,68 mm
- Seq:11
- Tip style:Standard
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



