Order Entry
Norway
Orders LinkContactUsLinkComponent
Pipette tips, GripTips

Pipette tips, GripTips

Standard, 12,5 µl, -, 35,56 mm, Bulk, 1000 tips/bag
Catalog # 613-3202
Supplier:   INTEGRA Biosciences
Pipette tips, GripTips
Catalog # 613-3202
Pipette tips, GripTips
Pipette tips, GripTips

Standard, 12,5 µl, -, 35,56 mm, Bulk, 1000 tips/bag

Price
kr 990,00
Log in for availability
1 * 1.000 Items
Product Details & Documents

GripTips are manufactured from virgin medical grade materials and designed for use with the VIAFLO pipettes. Their features perfectly match the tip fitting to form a complete system. Without hammering, the GripTips literally snap onto the pipette's tip fitting, which prevents tips from falling off.

  • Reduced tip attachment and ejection forces for comfortable, stress-free pipetting
  • Extended length design enables easy access into tubes and deep well blocks
  • Sterile tips are certified free of RNase, DNase, pyrogens, PCR inhibitors and endotoxins
  • GREEN CHOICE refill system: environmentally friendly refill system to reuse the current tip racks and thus reduce plastic waste by 60%

Packaging: Available in bulk packs, tip racks with single inserts in 96 and 384 fold configuration or as GREEN CHOICE refills.

Specifications
  • Packed:
    Bulk, 1000 tips/bag
  • Sterile:
    -
  • Volume:
    12,5 µl
  • Length:
    35,56 mm
  • Seq:
    01
  • Tip style:
    Standard