Order Entry
Norway
Orders LinkContactUsLinkComponent
 

Kjeldahl tablets

Missouri 5 g tablet, 48,8% Na₂SO₄; 48,9% K₂SO₄; 0,3% CuSO₄, 1.000 Tab.
  1.16469.1000
 :   Merck
Kjeldahl tablets
  1.16469.1000
 :  Merck
 :  
Kjeldahl tablets

Missouri 5 g tablet, 48,8% Na₂SO₄; 48,9% K₂SO₄; 0,3% CuSO₄, 1.000 Tab.

 :  
 
kr 10 440,00
   
1 * 1 Each
 

In addition to the traditional 5 g Kjeldahl tablets, which are added as catalysts to the digestion mixture, Merck Millipore can offer the 3,5 g tablet. This gives the flexibility needed to find the optimal setting for the catalyst/sulphuric acid ratio.

  • The 3,5 g tablets are suitable for microdigestion
  • Easy to use PE packaging concept
 

 

  • Pk:
    1.000 Tab.
  • Description:
    Missouri 5 g tablet
  • Contents:
    48,8% Na₂SO₄; 48,9% K₂SO₄; 0,3% CuSO₄