Hand held scrapers
Scraper, white, 203 mm, 76 mm
Catalog # 129-0608
Supplier: MICRONOVA
Jump to:
Product Details & Documents
This hand held scraper tool is made with a seamless, one piece injection-mould that prevents bacterial growth. Designed for residue and build-up removal in clean and controlled environments.
- Injection-moulded, seamless construction
- Will not scratch metal surfaces
- Made from FDA approved polypropylene
- Suitable for indirect food contact
- Handle shaped for strong grip
- Autoclavable
The scraper is chemical-resistant and will not rust or corrode.
Specifications
- Wiping area app.:76 mm
- Description:Scraper, white
- Length:203 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



