Sample tubes
55 mm, 12 mm, Coagulometer, max. 2000 ×g
Catalog # 212-0441
Supplier: Brand
Gå til:
Product Details & Documents
PS, crystal clear.
- Robust
Universal tubes for a wide range of applications.
Ordering information: Fitting stoppers must be ordered separately.
Spesifikasjoner
- Utv.Ø:12 mm
- Type:Coagulometer, max. 2000 ×g
- Lengde:55 mm
- Seq:01
Accessories
Produktinformasjon
- Catalog #AvailabilityPrice
- Grip stopper, LDPE, for Ø 16 mm tubesGrip stopper, LDPE, for Ø 16 mm tubes212-1742Log in for å se tilgjengelighet og deres pris1 * 1.000 Items - kr 450,00
Produktinformasjon
- Catalog #AvailabilityPrice
- Grip stopper, LDPE, for Ø 12 mm tubesGrip stopper, LDPE, for Ø 12 mm tubes212-1743Log in for å se tilgjengelighet og deres pris1 * 1.000 Items - kr 435,00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



