Order Entry
Norway
Orders LinkContactUsLinkComponent
 

Containers, wide mouth, square with thread

2000 ml, 122,0×122,0×187,0 mm, 69,0 mm, 80 mm
  216-3906
 :   Kautex
Containers, wide mouth, square with thread
  216-3906
 :  Kautex
Containers, wide mouth, square with thread
Containers, wide mouth, square with thread

2000 ml, 122,0×122,0×187,0 mm, 69,0 mm, 80 mm

 
kr 4 800,00
   
1 * 44 Items
 

PETG. Excellent transparency. Containers are supplied without closure. Black closure with PE-foam wad must be ordered separately.

  • Wide neck opening
  • Easy to fill, easy to clean
  • Leakproof
  • Suitable for food
  • Crystal-clear for an excellent product presentation
  • Halal certified

This container is also suitable as a sales or gift packaging.

 
  • Thread:
    80 mm
  • Capacity:
    2000 ml
  • W×D×H:
    122,0×122,0×187,0 mm
  • Neck I-Ø:
    69,0 mm