Microtube racks
Red, 12 (2×6), 1,5 ml, 145×50×50 mm
212-6633
Acrylic.
- For tubes:1,5 ml
- No. of Holes:12 (2×6)
- Colour:Red
- Seq:03
- W×D×H:145×50×50 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



